Shop MYTEE PRODUCTS
See all product information
Create Account
Plastic Strapping, 3/4 in W, 0.050 in Thick, 2,400 ft L, 2,500 lb Break, Hand
- Mfr # POLYS-34050
- Zoro # G816521635
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Color
Green
Core Width
6 in
Strapping Finish
Embossed
Strapping Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POLYS-34050
- Zoro #
- G816521635
- UPC #
- 840223683631
- Country of Origin
- China
- Material
- Polyester
- Color
- Green
- Item
- Plastic Strapping
- Strapping Finish
- Embossed
- Strapping Grade
- Hand Strapping
- Break Strength
- 2,500 lb
Dimensions
- Core Width
- 6 in
- Strapping Width
- 3/4 in
- Core Diameter
- 16 in
- Strapping Length
- 2,400 ft
- Thickness
- 0.050 in
Description
Solve your packaging problems with Mytee Products, which introduces Green 2400ft x 3/4 in x 0. 050 in Polyester PET Strapping Roll for Packaging - 2,500 lbs Break Strength. Its curated from highly durable strapping to keep goods or pallet contents secure, providing relentless commitment during transportation. This banding roll is perfect for bundling up multiple items together, including medium-sized boxes, pallets, wood, etc. Its lightweight and easier to use, ensuring more flexibility than steel and less elongation than polypropylene. Learn more about this environmentally friendly strap roll below:- Dimension Details: Our banding roll is available in a length of 2,400 feet, 3/4-inch width, and 0. 050-inch thickness. It has a core size of 16 inches x 6 inches, enabling you to cover high-volume applications while reducing the frequency of roll changes. We have other sizes too for you, like 1/2 in width with 780 lbs breaking strength & 0. 025 in thickness, 3/4 in with 1,800 lbs breaking strength & 0. 040 in thickness, and 5/8 in width with 1,400 lbs breaking strength & 0. 035 in thickness. High-Quality Polyester Material: We have constructed our strapping roll from Polyethylene Terephthalate PET material which is composed of high-quality polyester fibers, enabling you to cover high-volume applications while reducing the frequency of roll changes. It will withstand substantial loads with manual applications. Our roll has a working load limit of 2,080 lbs and a breaking strength of 2,500 lbs with low permeability, restricting water flow. It has a textured embossed finish to provide a better grip. Thus, making it perfect for different environmental conditions. AAR Approved: Our UV and water resistant rolls are hand grade manual applications and have the American Association of Railroads AAR certification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.