Banding Packaging Polypropylene Strapping Kit & 3000ft Packaging Banding Roll
- Mfr # BPST-POLYSCD34-KIT
- Zoro # G025021988
product price:Â
$
683.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPST-POLYSCD34-KIT
- Zoro #
- G025021988
- UPC #
- 840223699915
- Country of Origin
- China
Description
Kit Includes:- (1 Pcs) Portable Strapping Cart Dispenser W/ Storage Tray - 16inx6in & 16inx3in Core Weight: 69 lbs Wheel Size: 10 Inches Material: Heavy-Duty Steel Maximum Core Size: 16in x 6in and 16in x 3in Front wingnut for easy coil loading Heavy tube metal frame Lightweight plastic disk C-Shaped handle Spacious Storage Tray (1 Pcs) Steel Sealer & Crimper for 1/2in to 3/4in Polypropylene & Polyester Straps - Manual Size: 20in (L) x 3 3/4in (W) x 4 3/8in (H) Opening Width: 3/4in Fits Strap Width: 1/2in - 3/4in Compatible Strapping: Polypropylene (PP), Polyester Material: Steel Color: Black Style: Manual Crimping: 2-Sided For Serrated Seals Easy to Use (2000 Pcs) Open Serrated Steel Banding Clip for 3/4in Width Polyester(PET) Strapping Outer Surface Size: 1 1/8in x 3/4in Finish: Galvanized Material: Steel Color: Silver Compatible Strapping: 3/4in Width Seal Type: Serrated Style: Manual Special Feature: Barbed Inside Includes: 2000 pcs Set (1 Pcs) Poly Strapping Windlass Tensioner & Cutter for 1/2in to 3/4in Width Straps - Manual Length: 10 5/8in Width: 2 3/8in Height: 5 3/4in Fits Strap Width: 1/2in - 3/4in Material: Steel Style: Manual Color: Red Compatible Strapping: Polypropylene (PP), PET, & Plastic Tool Type: Windlass Anti-Slip Handle (1 Pcs) 3/4in x 3000ft Heavy Duty Polyester Cord Strapping Roll - 1,500 lbs WLL Length: 3000ft Width: 3/4in Thickness: 0.040in Core Size: 16in x 6in Material: Polyester (PET) Color: Green Working Load Limit: 1,500 lbs Breaking Strength: 1,800 lbs Style: Hand-Grade Strapping UV, Water, & Rust Resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.