Packaging Banding Strapping Kit 1Pc Pallet Strap Coil & 2000 Pcs Strap Open Seal
- Mfr # POLYS12025-SOS12-KIT
- Zoro # G025021025
product price:Â
$
245.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POLYS12025-SOS12-KIT
- Zoro #
- G025021025
- UPC #
- 199145048258
- Country of Origin
- China
Description
Kit Includes:- (2000 Pcs) Open Serrated Steel Banding Clip for 1/2in Width Polyester(PET) Strapping Outer Surface Size: 1 1/8in x 1/2in Finish: Galvanized Material: Steel Color: Silver Compatible Strapping: 1/2in Width Max Strap Thickness: 2.5 mm Seal Type: Serrated Style: Manual Special Feature: Barbed Inside Includes: 2000 pcs Set (1 Pcs) 1/2in x 5800ft Heavy Duty Polyester Cord Strapping Roll - 650 lbs WLL Length: 5800ft Width: 1/2in Thickness: 0.025in Core Size: 16in x 6in Material: Polyester (PET) Finish: Textured Color: Green Working Load Limit: 650 lbs Breaking Strength: 780 lbs Style: Hand-Grade Strapping UV, Water, & Rust Resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.