Packaging Banding Strapping Kit Strap Coil 2400'x3/4inx.050in & 2000Pc Strap Seal
- Mfr # POLYS34050-SOS12-KIT
- Zoro # G825021164
product price:Â
$
278.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POLYS34050-SOS12-KIT
- Zoro #
- G825021164
- UPC #
- 199145048302
- Country of Origin
- China
Description
Kit Includes:- (2000 Pcs) Open Serrated Steel Banding Clip for 3/4in Width Polyester(PET) Strapping Outer Surface Size: 1 1/8in x 3/4in Finish: Galvanized Material: Steel Color: Silver Compatible Strapping: 3/4in Width Seal Type: Serrated Style: Manual Special Feature: Barbed Inside Includes: 2000 pcs Set (1 Pcs) 3/4in x 2400ft Heavy Duty Polyester Cord Strapping Roll - 2,080 lbs WLL Length: 2400ft Width: 3/4in Thickness: 0.050in Core Size: 16in x 6in Material: Polyester (PET) Color: Green Working Load Limit: 2,080 lbs Breaking Strength: 2,500 lbs Style: Hand-Grade Strapping UV, Water, & Rust Resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.