
SkyJack Scissor Lift Tires 158437 12 x 4 - Plain, 2PK
Mfr # SL-SKY-12-4-PLAINx2
Zoro # G816276771
product price:Â $250.99
/pk 2, $125.50/ea
Free Shipping & Returns
Key Features
Wheel Color
Gray
Length
12 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-SKY-12-4-PLAINx2
Zoro #
G816276771
UPC #
840223602601
Country of Origin
Sri Lanka
Dimensions
Length
12 in
Details
Wheel Color
Gray
Description
Pack Size: 2 PackSkyJack TiresSkyJack Manufacturer Number: 158437Tire Size: 12 x 4Rim Size: 3.25 x 8.5Mold OnType of Hub: Hub Type 02Braking System: PlainWheel Assembly: 5 BoltNon-MarkingColor of the Non-Marking Rubber: GreyColor of the Rim/Center: WhiteDurometer Hardness of the Rubber IRHD: 80+/-3Fits Model Numbers: SJIII3219, SJIII3015, SJIII3215, SJIII3019Please verify that you are ordering the correct part number for your machine before ordering.It can also replace Skyjack OEM 158439. The only difference is that the 158439 tire has an off-white color of non-marking rubber. It is a mold on non-marking tire.
- Pack Size: 2 Pack SkyJack Tires SkyJack Manufacturer Number: 158437
- Tire Size: 12 x 4 Rim Size: 3.25 x 8.5 Mold On
- Type of Hub: Hub Type 02 Braking System: Plain
- Wheel Assembly: 5 Bolt Non-Marking
- Color of the Non-Marking Rubber: Grey Color of the Rim/Center: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.