
SkyJack Tire 161891 Scissor Lift Tire 16x 5x 12 - Plain, Non-Marking Wheel Assembly, 2PK
Mfr # SL-SKY-16-5-12-PLAINx2
Zoro # G016502359
product price:Â $341.99
/pk 2, $171.00/ea
Free Shipping & Returns
Key Features
Wheel Color
Gray
Wheel Rim Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL-SKY-16-5-12-PLAINx2
Zoro #
G016502359
UPC #
840223602632
Country of Origin
Sri Lanka
Details
Wheel Color
Gray
Wheel Rim Material
Steel
Description
Pack Size: 2 Pack SkyJack Tires SkyJack Manufacturer Number: 161891 Tire Size: 16 x 5 x 12 Rim Size: 3. 75 x 12 Mold On Braking System: Plain Wheel Assembly: 5 Bolt Non-Marking Color of the Non Marking Rubber: Grey Color of the Rim/Center: White Durometer Hardness of the Rubber IRHD: 80+/-3 Fits Model Numbers: SJIII3220, SJIII3226, SJIII4620, SJIII4626, SJIII4632 Please verify that you are ordering the correct part number for your machine before ordering. It can also replace Skyjack OEM 132284. The only difference is that the 132284 tire has an off-white color of non-marking rubber. It is a mold on the non-marking tire.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.