Shop MYTEK
See all product information
Create Account
30" 3-Speed Wall Industrial Fan
- Mfr # 3422K1-SAMY4
- Zoro # G214884769
product price:
$
215.99
/ea
Free Shipping & Returns
Key Features
Fan Voltage
127V/60Hz
Frame Material
Metal
Width
16.34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3422K1-SAMY4
- Zoro #
- G214884769
- UPC #
- 681944012108
- Country of Origin
- Mexico
- Fan Voltage
- 127V/60Hz
- Frame Material
- Metal
Dimensions
- Width
- 16.34 in
Description
The 3422 model is a 30-inch wall fan that ensures excellent air distribution. With its cord control, it allows you to easily adjust the airflow intensity. Its adjustable tilt enables precise airflow direction, while the 90 degree oscillation function evenly distributes air throughout the space. It features a sturdy metal grill and durable high-quality metal blades. With a power of 230 watts and airflow of 8815 CFM, this fan efficiently cools various environments.
- •Adjustable airflow with 90 ̊ oscillation feature
- •Efficient 8815 CFM for quick cooling
- •Easily adjust speed with accessible cord control
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.