Shop MYTEK
See all product information
Create Account
20" 3-Speed Wall Industrial Fan
- Mfr # 3420K1-SAMY4
- Zoro # G714885990
product price:
$
82.25
/ea
Key Features
Frame Material
Metal
Includes
Industrial Wall Fan
Hz
60 Hz
Overall Depth
21.45 in
Width
13.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3420K1-SAMY4
- Zoro #
- G714885990
- UPC #
- 681944012085
- Country of Origin
- Mexico
- Frame Material
- Metal
- Includes
- Industrial Wall Fan
- Hz
- 60 Hz
Dimensions
- Overall Depth
- 21.45 in
- Width
- 13.77 in
Description
This powerful 20 inch wall fan is ideal for commercial, industrial, and residential use. With its wall-mount design and 90 degree oscillation, it provides wide airflow circulation in tight spaces. The adjustable tilt and 3 speed switch allow you to customize the airflow according to your needs. With a power of 130 watts and airflow of 4715 CFM, this fan delivers efficient performance. Its sturdy and durable design ensures a long lifespan. Enjoy effective ventilation and save space with the Model 3420 by Mytek.
- •Space-saving wall-mount design for tight areas
- •Adjustable airflow with 3-speed settings
- •Wide oscillation for optimal air circulation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.