Zoro Homepage

Aqua REVO Drill Oil Hole 3D - DIN - 35/64

  • Mfr # 1561897

  • Zoro # G510407402


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Overall Length
218
Number of Flutes
2
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
141 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1561897
Zoro #
G510407402
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
218
Shank Dia.
14
Drill Bit Size
35/64
Flute Length
157

Details

Cutting Direction
Right
Item
Carbide 8D Drill Bits
Number of Flutes
2
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
141 Degrees
Coolant Through
Yes
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.5469
Finish
REVO-D
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.