
12 1/2in Chrome-Plated Metal Plant Hanger w/ Non-Slip Bar, 12PK
Mfr # 2HU
Zoro # G716390089
product price: $35.89
/pk 12, $2.99/eaKey Features
Width
12.5 in
Height
6.75 in
Color
Chrome
Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2HU
Zoro #
G716390089
UPC #
-
Country of Origin
China
Dimensions
Width
12.5 in
Height
6.75 in
Details
Item
Hanger
Color
Chrome
Material
Metal
Description
- 12 1⁄2" chrome-plated pant hanger with a vinyl covered black non-slip bar
- Holds pants securely while the open end makes removing or hanging pants a breeze
- The elimination of the locking bar lets you avoid creating bar creases in pants
- Excellent for use with double racks and the slim profile allows you to maximize your hanging space
- Qty per carton 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.