14in Black Gloss Wooden Skirt/Pant Hanger w/ Chrome Hardware, 100PK

  • Mfr # 2214RCCH

  • Zoro # G016390086


product price:  $167.99
/pk 100, $1.68/ea
Free Shipping & Returns

Key Features

Material
Wood
Color
Black
Depth
0.5 in
Height
6.75 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2214RCCH
Zoro #
G016390086
UPC #
-
Country of Origin
China

Dimensions

Depth
0.5 in
Height
6.75 in
Width
14 in

Details

Material
Wood
Color
Black
Item
Hanger

Description

  • 14" black natural wood hanger
  • Chrome 360 degree loop back swivel hook and metal adjustable clips
  • Professional grade hangers are smooth and coated with lacquer for beauty and durability
  • Economical, sturdy and space saving
  • Home or Retail: Closet organization, laundry room organization or retail racks
  • Pack of 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.