Wooden Coat Hangers, Durable Suit Hangers, 360 Deg Swivel Hook and Notches, Slim Design, Cherry, 20PK
- Mfr # SLHWDCHRY20
- Zoro # G816273305
Key Features
Specifications
Details
- MFR #
- SLHWDCHRY20
- Zoro #
- G816273305
- UPC #
- 842893164243
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Wood
- Color
- Cherry
- Use With
- Cabinets
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Upgrade your wardrobe organization with the SereneLife 20-Piece Heavy Duty Wooden Hanger Set in Cherry. These sturdy and durable hangers are designed to keep your closet tidy while providing a sleek and stylish look. Crafted from solid wood, each hanger features a smooth finish and natural wood grain that enhances your decor. With a 360 Deg swivel hook, accessing your favorite outfits is a breeze. The frustration-free hanging design ensures that your clothes stay in place, while the pants bar accommodates various clothing types. Lightweight yet capable of holding up to 10 lbs., these hangers are perfect for any wardrobe. Keep your closet organized with this essential hanger set!
- 20 WOOD HANGERS INCLUDED - This set includes 20 Wood hangers in the color Cherry, providing ample storage for your entire wardrobe. Upgrade your closet with these stylish and functional clothes hangers that cater to all your hanging needs.
- NON-SLIP DESIGN – The smooth wood surface and notches securely hold garments in place, preventing slipping while maintaining the shape and quality of your clothes.
- HEAVY-DUTY CONSTRUCTION – Crafted from solid wood, these sturdy hangers support up to 10 lbs., making them ideal for hanging coats, suits, dresses, and other heavy garments.
- SPACE-SAVING DESIGN – The slim 0.47-inch profile maximizes closet space, allowing you to store more clothes while maintaining a clean and organized wardrobe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.