
14in Black Gloss Wooden Skirt/Pant Hanger w/ Chrome Hardware, 25PK
Mfr # 2214RCCHHU
Zoro # G916390087
product price:Â $76.19
/pk 25, $3.05/eaKey Features
Width
14 in
Height
6.75 in
Depth
0.5 in
Material
Wood
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2214RCCHHU
Zoro #
G916390087
UPC #
-
Country of Origin
China
Dimensions
Width
14 in
Height
6.75 in
Depth
0.5 in
Details
Item
Hanger
Material
Wood
Color
Black
Description
- 14" Black Gloss Finish
- Chrome 360 degree loop back swivel hook and metal adjustable clips
- Professional grade hangers are smooth for beauty and durability
- Economical, sturdy and space saving
- Home or Retail: Closet organization, laundry room organization or retail racks
- Pack of 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.