
14in Low Gloss Espresso Wooden Skirt/Pant Hanger, 100PK
Mfr # 20714RC
Zoro # G916390056
product price:Â $278.99
/pk 100, $2.79/ea
Free Shipping & Returns
Key Features
Depth
0.38 in
Height
7 in
Color
Low Gloss Espresso with Gunmetal Hook
Width
14 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20714RC
Zoro #
G916390056
UPC #
-
Country of Origin
China
Dimensions
Depth
0.38 in
Height
7 in
Width
14 in
Details
Color
Low Gloss Espresso with Gunmetal Hook
Material
Wood
Item
Hanger
Description
- High quality flat wooden skirt/pant hanger
- Low gloss espresso smooth finish
- Measures 14" across
- Gunmetal hook and clips at each end for securing bottom pieces
- Measuring 3/8" in thickness with a 7/8" face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.