Premium Wooden Suit Hangers, Heavy-Duty, w/ 360 Deg Chrome Swivel Hook and Notches, Black, 60PK
- Mfr # SLHWDBLK60
- Zoro # G216273264
Key Features
Specifications
Details
- MFR #
- SLHWDBLK60
- Zoro #
- G216273264
- UPC #
- 842893164175
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Wood
- Use With
- Cabinets
- Color
- Black
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Organize your closet effortlessly with the SereneLife 60-Piece Heavy Duty Wooden Hanger Set in Black. These sturdy and durable hangers are designed to provide long-lasting use while keeping your clothes in pristine condition. The functional solid wood construction showcases a beautiful natural wood grain, adding a touch of elegance to your wardrobe. With a space-saving design, these hangers help maximize your closet space, making it easier to find and access your favorite outfits. The frustration-free hanging feature ensures that your clothes glide on and off smoothly, while the pants bar design allows for versatile storage options. Lightweight yet robust, these hangers can hold up to 10 lbs. each, accommodating a variety of garments. The 360-degree swivel hook adds convenience, making it simple to browse your clothing collection.
- PREMIUM BLACK WOOD FINISH – Crafted from solid wood with a refined matte black finish, these hangers offer both durability and modern styleideal for luxury wardrobes or boutique displays.
- NON-SLIP NOTCHED SHOULDERS – Integrated shoulder notches help secure camisoles, dresses, and strappy garments in placeno more slipping, stretching, or bunching.
- 360° SWIVEL HOOK FOR FLEXIBLE USE – Chrome-plated swivel hooks rotate easily to suit any closet arrangement, making it effortless to organize, access, or rearrange clothing.
- SLIM PROFILE, BIG STORAGE IMPACT – Ultra-slim 0.47" design saves closet space while maintaining the shape and structure of your garmentsideal for maximizing storage without clutter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.