
17in Low Gloss White Wooden Slimline Suit Hanger w/ Pant Bar, 50PK
Mfr # SL70117WB50
Zoro # G916390094
product price:Â $92.39
/pk 50, $1.85/eaKey Features
Material
Wood
Height
9.75 in
Width
17 in
Depth
0.25 in
Color
Low Gloss White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL70117WB50
Zoro #
G916390094
UPC #
-
Country of Origin
China
Dimensions
Height
9.75 in
Width
17 in
Depth
0.25 in
Details
Item
Hanger
Material
Wood
Color
Low Gloss White
Description
- 17" flat, slim, 1/4" thick wooden top hanger
- Low gloss white finish with brushed chrome hook
- Notched shoulders for securing straps
- Coordinates with SlimLine Suit Hangers and SlimLine Pant/Skirt Hangers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.