Velvet Hangers, Non-Slip w/ 360 Deg Swivel Hook, Ultra-Thin, Lightweight Velvet Hangers, Gray, 10PK

  • Mfr # SLHVELGRY10
  • Zoro # G616273246
product price: 
$
17.99
/pk of 10, $1.80/ea

Key Features

Anchor Material
Plastic / Velvet
Width
17.52 in
Length
0.47 in
Use With
Cabinets
Height
9.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLHVELGRY10
Zoro #
G616273246
UPC #
842893167398
Country of Origin
China

Dimensions

Width
17.52 in
Length
0.47 in
Height
9.25 in

Details

Item
Hangers
Anchor Material
Plastic / Velvet
Use With
Cabinets
Color
Gray

Description

Organize your closet effortlessly with the SereneLife 10-Piece Velvet Non-Slip Heavy Duty Coat Hanger Set in sleek grey. Designed to keep your clothes securely in place, these hangers feature a functional non-slip surface, ensuring your garments stay put without slipping or falling. The sturdy construction provides long-lasting durability while the sleek velvet finish adds a touch of sophistication to your wardrobe. With a 360-degree swivel hook, accessing your clothes has never been easier. The ultra-thin design helps maximize closet space, making these hangers perfect for any wardrobe. Enjoy a clutter-free and organized closet with this essential set!


  • STURDY AND DURABLE DESIGN - The SereneLife 10 Pieces. gray velvet hangers are built to last with a sturdy and durable construction. These heavy-duty coat hangers can support up to 10 lbs each, ensuring your clothes stay neatly in place.
  • ORGANIZED & ELEGANT CLOSET - These lightweight gray velvet hangers keep your clothes neat and crease-free, adding a touch of elegance to your closet. The stylish design enhances your wardrobe for a sophisticated solution for all hanging needs.
  • SPACE SAVING AND ULTRA-THIN - Maximize your closet space with these space-saving gray closet hangers. These 0.24" ultra-thin hangers take up minimal space providing maximum hanging efficiency. Perfect for anyone looking to organize efficiently.
  • HEAVY DUTY HANGERS - These clothes hangers measure 17.5’’ x 0.24’’ x 9.06’’ inches and are made from recycled ABS, velvet, and 360° swivel metal hooks. Each hanger supports up to 10 lbs, making them ideal for heavy coats and delicate garments alike.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.