4 1/2in Hang-All Brushed Chrome Metal Clip With Swivel Hook, 12PK

  • Mfr # 610ECS12

  • Zoro # G516390050


product price:  $16.79
/pk 12, $1.40/ea

Key Features

Width
2 in
Material
Metal
Color
Brushed Chrome with Swivel Hook
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610ECS12
Zoro #
G516390050
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Height
4.5 in

Details

Material
Metal
Color
Brushed Chrome with Swivel Hook
Item
Hang-All Clips

Description

  • 4 1⁄2" hang-all, 2" brushed chrome clip with chrome swivel hook
  • Great for hanging boots, shoes, laundry, sandals, pants, shoes, towels, socks, hats, crafts, organization and much more!
  • Professional quality, features rubber padded insets and a ball-end hook that swivels for merchandising flexibility
  • Retail or Home: Multipurpose clips are great for retail racks, retail display, bridal shops for veils, yard sales, laundry rooms, apartment/small space living, clothing and boot/shoe storage, kitchen use, travel, camping, garage and much more!
  • Pack of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.