Dispensing Bottle, LDPE, 168 mm H, PK125
- Mfr # 312103-0016
- Zoro # G6103585
product price:Â
$
891.99
/pk of 125, $7.14/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Uniform Walls that Resist Splitting and Puncturing
Standards
21 CFR177.1520, ISO 13485:2016
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 312103-0016
- Zoro #
- G6103585
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screw Closure Size
- 53 mm
- Body Diameter - Metric
- 73 mm
- Mouth Size
- Wide
- Neck Inside Diameter - Metric
- 44 mm
- Overall Height - Metric
- 168 mm
Description
Dispensing Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 73 mm, Bottle Type Dispensing, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.