Economy Bottle, PPCO, 63 mm H, PK1000

  • Mfr # 312187-0001
  • Zoro # G022576658
product price: 
$
1,198.99
/pk of 1000, $1.20/ea
Free Shipping & Returns

Key Features

Graduated
No
Neck Inside Diameter - Metric
21 mm
Overall Height - Metric
63 mm
Overall Width - Metric
34.29 mm
Closure Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312187-0001
Zoro #
G022576658
UPC #
-
Country of Origin
United States
Graduated
No
Closure Included
Yes
Closure Color
Colorless
Closure Type
Screw-On
Item
Economy Bottle
Numbers of Bottles Included
1,000
Basic Material
Plastic
Closure Material
Polypropylene
Shape
Round
Special Features
Injection Blow Molded for Uniform Wall Thickness and Strength, Leakproof
Bottle Type
Economy
Clarity
Translucent
Autoclavable
Yes
Graduation Increments - Metric
30 mL
Pre-Cleaned
None
Nominal Capacity - Metric
30 mL
Standards
21 CFR177.1520, ISO 13485:2016
Body Color
Natural
Body Material
PPCO
Capacity - English
1 fl oz
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
30 mL
Individually Wrapped
Not Individually Wrapped
USP Specification
Type VI
Nominal Capacity - English
1 oz
Closure Liner Material
Unlined
Front Closure
Screw-On

Dimensions

Neck Inside Diameter - Metric
21 mm
Overall Height - Metric
63 mm
Overall Width - Metric
34.29 mm
Mouth Size
Wide
Screw Closure Size
28-415 mm
Body Diameter - Metric
34 mm
Minimum Screw Closure Size
28 mm

Description

Diagnostic Bottle, Package Quantity 1000

Ratings & reviews