Graduated Cylinder, Colorless
- Mfr # 3662-0100
- Zoro # G3247764
product price:Â
$
46.89
/ea
Key Features
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Standards
CFR 21, Part 177.1520, ISO
Glassware Class
B
Body Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3662-0100
- Zoro #
- G3247764
- UPC #
- -
- Country of Origin
- China
- Item
- Graduated Cylinder
- Autoclavable
- Yes
- Sterile/Non-Sterile
- Non-Sterile
- Standards
- CFR 21, Part 177.1520, ISO
- Glassware Class
- B
- Body Material
- Polypropylene
- Volumetric Calibration
- To Contain (TC), To Deliver (TD)
- Minimum Graduation - Metric
- 3 mL
- Body Color
- Colorless
- Graduation Increments - Metric
- 1 mL
- Base Shape
- Hexagonal
- Graduation Increments - English
- 0.03 oz
- Closure Included
- No
- ASTM Specification
- E1272
- Capacity - Metric
- 100 mL
- Minimum Graduation - English
- 0.1 oz
- Bumper Included
- No
- Capacity - English
- 3.4 fl oz
- Basic Material
- Plastic
- Clarity
- Clear
- Maximum Graduation - English
- 3.38 oz
- Graduated
- Yes
- Maximum Graduation - Metric
- 100 mL
Dimensions
- Body Diameter - Metric
- 38.6 mm
Description
Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.03 oz, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 3 mL, Body Diameter - Metric 38.6 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), To Deliver (TD), ASTM Specification E1272
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.