Pocket pH Tester
Mfr # ELITEPH
Zoro # G423781682
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Product Type
pH Meter
Operating Temperature - Maximum
45 Degrees C
pH Resolution
0.01 pH
Operating Temperature - Minimum
5 Degrees C
Resistance Properties
Waterproof
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ELITEPH
Zoro #
G423781682
UPC #
-
Country of Origin
United States
Details
Product Type
pH Meter
Operating Temperature - Maximum
45 Degrees C
pH Resolution
0.01 pH
Operating Temperature - Minimum
5 Degrees C
Resistance Properties
Waterproof
Number of Readings Recorded
No Data Recorded
pH Accuracy
+/-0.02 pH
Temperature Compensation
Manual
pH Range - Minimum
-1 pH
Calibration Points
3
Auto Power Off
Auto Power Off
pH Range - Maximum
15 pH
Display Type
Digital
Temperature Resolution
0.1 Degrees F
Item
Pocket pH Tester
Temperature Accuracy
+/-0.6 Degrees C; +/-1.0 Degrees F; +/-1.1 Degrees C; +/-1.9 Degrees F
Test Parameters
pH
Description
Pocket pH Tester, Auto Power Off Auto Power Off
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.