Pocket pH Tester
Mfr # ELITEPHSPEAR
Zoro # G623781437
product price:Â $367.99
/ea
Free Shipping & Returns
Key Features
Temperature Compensation
Automatic
Product Type
pH Meter
Resistance Properties
Waterproof
pH Accuracy
+/-0.1 pH
Test Parameters
pH, Temperature
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ELITEPHSPEAR
Zoro #
G623781437
UPC #
-
Country of Origin
United States
Details
Item
Pocket pH Tester
Temperature Compensation
Automatic
Product Type
pH Meter
Resistance Properties
Waterproof
pH Accuracy
+/-0.1 pH
Test Parameters
pH, Temperature
Temperature Accuracy
+/-0.6 Degrees C, +/-1.0 Degrees F
pH Resolution
0.1 pH
pH Range - Minimum
0 pH
pH Range - Maximum
14 pH
Description
Pocket ph tester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.