Storage Bottle, HDPE, 64 mm H, PK12

  • Mfr # 2018-0030
  • Zoro # G3248175
product price: 
$
34.19
/pk of 12, $2.85/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Square
Standards
FDA CFR 21
Sterile/Non-Sterile
Non-Sterile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018-0030
Zoro #
G3248175
UPC #
-
Country of Origin
China
Item
Storage Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Square
Standards
FDA CFR 21
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Special Features
Manufactured from Non-Toxic Materials
Capacity - English
1 fl oz
Body Material
HDPE
Closure Liner Material
Unlined
Bottle Type
Storage
Includes Label
Yes
Closure Type
Screw-On
Body Color
Natural
Clarity
Clear
Numbers of Bottles Included
72
USP Specification
Type VI
Closure Color
Natural
Capacity - Metric
30 mL
Graduation Increments - Metric
10 mL
Basic Material
Plastic
Graduated
Yes
Closure Included
Yes
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Screw Closure Size
20 mm
Mouth Size
Narrow
Body Diameter - Metric
38 mm
Overall Height - Metric
64 mm
Overall Width - Metric
38.61 mm
Neck Inside Diameter - Metric
14 mm

Description

Storage Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 38 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 64 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 10 mL, USP Specification Type VI

Ratings & reviews