Shop NALGENE
See all product information
Create Account
Storage Bottle, LDPE, 170 mm H, PK12
- Mfr # 2003-0016
- Zoro # G3249243
product price:Â
$
80.79
/pk of 12, $6.73/ea
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Naturally Low in Trace Metal Content
Screw Closure Size
28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2003-0016
- Zoro #
- G3249243
- UPC #
- -
- Country of Origin
- China
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- No
- Shape
- Round
- Special Features
- Naturally Low in Trace Metal Content
- Standards
- 21 CFR177.1520, ISO 13485:2016
- Sterile/Non-Sterile
- Non-Sterile
- Pre-Cleaned
- None
- Closure Color
- Natural
- Graduated
- No
- Capacity - Metric
- 500 mL
- Closure Included
- Yes
- Closure Liner Material
- Unlined
- Closure Type
- Screw-On
- Body Color
- Natural
- Capacity - English
- 16.9 fl oz
- Numbers of Bottles Included
- 48
- Basic Material
- Plastic
- Bottle Type
- Storage
- USP Specification
- Type VI
- Body Material
- LDPE
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 28 mm
- Body Diameter - Metric
- 73 mm
- Neck Inside Diameter - Metric
- 21 mm
- Mouth Size
- Narrow
- Overall Height - Metric
- 170 mm
Description
Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 73 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 170 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.