Shop NANO PRO MT

Grease, 14 oz, Tube, Mineral Oil Base, Not Rated

  • Mfr # NDT14MG

  • Zoro # G302662262


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Base Lubricant
Mineral Oil
Application
Marine Equipment & Boat Components
Container Capacity
14 oz
Container Type
Tube
Net Weight
10.05 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NDT14MG
Zoro #
G302662262
UPC #
10853770004108
Country of Origin
United States

Details

Base Lubricant
Mineral Oil
Application
Marine Equipment & Boat Components
Container Capacity
14 oz
Container Type
Tube
Net Weight
10.05 lbs.
Item
Grease
NSF Rating
Not Rated

Description

NDT14MG - NANO HIGH PERFORMANCE MARINE GREASE - 14 OZ. TUBE DESIGNED FOR HIGHLY CORROSIVE MARINE ENVIRONMENTS, NDT14MG'S WATER INSOLUBLE FORMULA PROVIDES LONG LASTING PROTECTION FROM FRICTION, CORROSION, RUST AND WEAR, OVER A BROAD TEMPERATURE RANGE. WATER-INSOLUBLE FORMULA. FROM LIGHT TO HEAVY DUTY TRAILER WITH WHEEL BEARINGS THAT EXCEED 10,000 LBS. UP TO 400% MORE LOAD CARRYING ABILITY OVER CONVENTIONAL LUBES. EXCELLENT THERMAL STABILITY AND OXIDATION RESISTANCE. EXTENDS MAINTENANCE CYCLES. DESIGNED FOR HIGHLY CORROSIVE MARINE ENVIRONMENTS WATER INSOLUBLE FORMULA LONG LASTING PROTECTION FROM FRICTION, CORROSION, RUST & WEAR BROAD TEMPERATURE RANGE PERFECT FOR LIGHT TO HEAVY DUTY TRAILERS W/WHEEL BEARINGS THAT EXCEED 10,000 LBS. UP TO 400% MORE LOAD CARRYING ABILITY OVER CONVENTIONAL LUBES. EXCELLENT THERMAL STABILITY & OXIDATION RESISTANCE EXTENDS MAINTENANCE CYCLES

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.