Case with Foam, Black, 968S-010BK-0A0

  • Mfr # 968S-010BK-0A0

  • Zoro # G706125240


product price:  $416.99
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Load Capacity
5455 cu.in | 3.16 cu.ft | 89.4 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
968S-010BK-0A0
Zoro #
G706125240
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
14
Overall Length
25
Overall Width
25
Height
13.6
Depth
8

Details

Includes
Foam
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Load Capacity
5455 cu.in | 3.16 cu.ft | 89.4 L
Weight
23
Item
Case with Foam,Black
Storage Trunk Item
Waterproof Hard Case with Wheels and Foam Insert

Description

Case with Foam,Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.