Black Matte Jewelry Gift Boxes, 2.5x1.5x.75, Fiber Fill, 100PK
- Mfr # 4BK
- Zoro # G022922189
original price:Â $75.25 , new price: $63.95 , 15 percent off
new price:Â
$
63.95
/pk of 100, $0.64/ea
Key Features
Color
Black
Includes
100 Pack
Material
Boxboard
Length
2.5 in
Width
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4BK
- Zoro #
- G022922189
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Includes
- 100 Pack
- Item
- Recycled Black Matte Jewelry Boxes
- Material
- Boxboard
Dimensions
- Length
- 2.5 in
- Width
- 1.5 in
- Height
- .75 in
Description
Matte Black Kraft Jewelry Gift Box bulk packs of 100 have an overall box size of 2 9/16 x 1 3/4 x 7/8. The base size is 2 7/16 x 1 5/8 x 13/16 and the lid size is 2 9/16 x 1 3/4 x 9/16. This box is a perfect size for small jewelry like earrings and pins. The boxes are filled with white 100% recycled non-tarnishing eco fiber and contain 100% recycled boxboard. Outer wrapped with 100% recycled paper from French Paper Mill.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.