Candy Stripe Gloss Enclosure Card, 3.5x2.25, 50PK

  • Mfr # AC7167

  • Zoro # G522921583


product price:  $3.49
/pk 50, $0.07/ea

Key Features

Color
Multicolor
Includes
50 Pack
Material
Paper
Width
2.25 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC7167
Zoro #
G522921583
UPC #
634313080109
Country of Origin
United States

Dimensions

Width
2.25 in
Length
3.5 in

Details

Color
Multicolor
Includes
50 Pack
Item
Enclosure Cards and Envelopes
Material
Paper

Description

Actual card size: 3 1/2 x 2 1/4. Candy Stripe Enclosure Cards are blank with no sentiment. Pack of 50. This is a Nashville Wraps exclusive design!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.