
Christmas Greenery Enclosure Card, 3.5x2.25, 50PK (Discontinued)
- Mfr # AC7158
- Zoro # G822921849
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AC7158
Zoro #
G822921849
UPC #
634313077314
Country of Origin
United States
Dimensions
Length
3.5 in
Width
2.25 in
Details
Color
Multicolor
Item
Enclosure Cards and Envelopes
Includes
50 Pack
Material
Paper
Description
Actual card size: 3 1/2 x 2 1/4. Christmas Greenery Enclosure Cards are blank with no sentiment. Pack of 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.