Christmas Snowflakes Red Mini Gable Box, 4x2.5x2.5, 6PK
- Mfr # CSFREMGB
- Zoro # G422922093
original price:Â $10.45 , new price: $8.89 , 14 percent off
new price:Â
$
8.89
/pk of 6, $1.48/ea
Key Features
Color
Multicolor
Includes
6 Pack
Material
Paperboard
Width
2.5 in
Height
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSFREMGB
- Zoro #
- G422922093
- UPC #
- 634313085012
- Country of Origin
- China
- Color
- Multicolor
- Includes
- 6 Pack
- Item
- Favor Boxes
- Material
- Paperboard
Dimensions
- Width
- 2.5 in
- Height
- 2.5 in
- Length
- 4 in
Description
Christmas Snowlakes Red Mini Gable Boxes are ideal for small gifts or party favors. Packed flat in sets of 6 boxes. Dimensions including top gable are 4 x 2-1/2 x 2-1/2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.