Shop NASHVILLE WRAPS
See all product information
Create Account
Clear Cello Basket Bags, Large 20x36, 50PK
- Mfr # C2036BC
- Zoro # G922923828
original price:Â $55.75 , new price: $47.39 , 15 percent off
new price:Â
$
47.39
/pk of 50, $0.95/ea
Key Features
Includes
50 Pack
Color
Clear
Material
Cellophane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2036BC
- Zoro #
- G922923828
- UPC #
- -
- Country of Origin
- United States
- Includes
- 50 Pack
- Item
- Cellophane 1.2 mil Basket Bags
- Color
- Clear
- Material
- Cellophane
Dimensions
- Width
- 20 in
- Length
- 36 in
Description
Large 20x36 clear flat cellophane bags in packs of 50. These high clarity bulk flat basket bags are big and tall! With the extra height you can create a striking stacked basket presentation or display larger products in. They are made of strong and durable 1.2 mil polypropylene to help safeguard products. With seams only down the sides of the bag, you can find some peace of mind since product won't just fall out the bottom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.