Clear Cello Basket Bags, X-Large 30x40, 50PK
- Mfr # CB3040
- Zoro # G122923420
original price:Â $73.19 , new price: $62.19 , 15 percent off
new price:Â
$
62.19
/pk of 50, $1.24/ea
Key Features
Includes
50 Pack
Color
Clear
Material
Cellophane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB3040
- Zoro #
- G122923420
- UPC #
- -
- Country of Origin
- United States
- Includes
- 50 Pack
- Item
- Cellophane 1.2 mil Basket Bags
- Color
- Clear
- Material
- Cellophane
Dimensions
- Width
- 30 in
- Length
- 40 in
Description
X-Large 30x40clear cellophane bags. These bulk jumbo 1.2 mil flat basket bags are made of durable polypropylene and are just what is needed for your oversized, jawdropping gift baskets or gifts. Display wreaths, stacked gift boxes, large teddy bears and other fun products! These bags are soft folded in a pack of 50.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.