Shop NASHVILLE WRAPS
See all product information
Create Account
Clear Cello Basket Bags, X-Large 25x30, 50PK
- Mfr # C2530BC
- Zoro # G722923820
original price:Â $55.69 , new price: $47.35 , 14 percent off
new price:Â
$
47.35
/pk of 50, $0.95/ea
Key Features
Includes
50 Pack
Color
Clear
Material
Cellophane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2530BC
- Zoro #
- G722923820
- UPC #
- -
- Country of Origin
- United States
- Includes
- 50 Pack
- Item
- Cellophane 1.2 mil Basket Bags
- Color
- Clear
- Material
- Cellophane
Dimensions
- Width
- 25 in
- Length
- 30 in
Description
The X-Large 25x30 clear cello basket bags are made for large gift baskets and odd shaped items like wreaths. They are made of strong 1.2 mil polypropylene to safeguard the product. Use with our extra large beveled market trays. These bags are soft folded and packed 50 per unit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.