Gingham Cookie Backer Cards, 2.625 x 9.5, 25PK
- Mfr # GCBBG29
- Zoro # G622921735
original price:Â $11.35 , new price: $9.65 , 14 percent off
new price:Â
$
9.65
/pk of 25, $0.39/ea
Key Features
Color
Multicolor
Overall Length
9.5 in
Includes
25 Pack
Material
Paperboard
Overall Width
2.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCBBG29
- Zoro #
- G622921735
- UPC #
- 634313084381
- Country of Origin
- United States
- Item
- Cookie Boards
- Color
- Multicolor
- Includes
- 25 Pack
- Material
- Paperboard
Dimensions
- Overall Length
- 9.5 in
- Overall Width
- 2.625 in
Description
Our Gingham Cookie Backer Cards are made with your baked goods in mind. Double sided: one side is sage gingham and the other beige gingham. Made of 16 Pt board, these cards are food safe and grease-resistant. They can be trimmed to size if needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.