Shop NASHVILLE WRAPS
See all product information
Create Account
Rose Gold Glitter Tissue Paper, 20x30, 200PK
- Mfr # GS1017
- Zoro # G822922686
original price:Â $102.99 , new price: $87.55 , 14 percent off
new price:Â
$
87.55
/pk of 200, $0.44/ea
Key Features
Color
Rose Gold
Includes
200 Sheets
Material
Paper
Width
20 in
Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS1017
- Zoro #
- G822922686
- UPC #
- 758834116571
- Country of Origin
- United States
- Color
- Rose Gold
- Includes
- 200 Sheets
- Item
- Tissue Paper
- Material
- Paper
Dimensions
- Width
- 20 in
- Length
- 30 in
Description
Add a finishing touch to your packaging and gifts with rose gold glitter tissue paper from Nashville Wraps.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.