Shop NASHVILLE WRAPS
See all product information
Create Account
Gold Candy Trays, 6 1/4 x 3 1/2 x 1, 100PK
- Mfr # M1920M
- Zoro # G022921342
original price:Â $65.39 , new price: $55.59 , 14 percent off
new price:Â
$
55.59
/pk of 100, $0.56/ea
Key Features
Material
Plastic
Overall Width
6.25 in
Color
Gold
Overall Length
3.5 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1920M
- Zoro #
- G022921342
- UPC #
- 634313052137
- Country of Origin
- China
Dimensions
- Overall Width
- 6.25 in
- Overall Length
- 3.5 in
- Depth
- 1 in
Details
- Material
- Plastic
- Item
- Candy Trays
- Color
- Gold
- Includes
- 100 Pack
Description
6 1/16 x 3 5/16 x 1 Medium Rectangle Gold Candy Tray in 100 pack can be used with candy cups and pads for easy, stackable layers in our candy and gourmet boxes. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.