Happy Easter Square Party Favor Boxes, 3.75x3.75x3.75, 6PK

  • Mfr # 45094

  • Zoro # G322922650


product price:  $12.75
/pk 6, $2.13/ea

Key Features

Includes
6 Pack
Height
3.75 in
Color
Multicolor
Overall Length
3.75 in
Overall Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45094
Zoro #
G322922650
UPC #
648206450948
Country of Origin
China

Dimensions

Height
3.75 in
Overall Length
3.75 in
Overall Width
3.75 in

Details

Item
Favor Boxes
Includes
6 Pack
Color
Multicolor
Material
Paperboard

Description

Happy Easter square gift boxes are great for Easter party favors or as balloon weights. Sold in a pack of 6.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.