High Barrier Clear Cello Bags, 5x3.25x14 in, 1000PK
- Mfr # HBC54B
- Zoro # G023954974
original price:Â $295.99 , new price: $251.99 , 14 percent off
new price:Â
$
251.99
/pk of 1000, $0.25/ea
Free Shipping & Returns
Key Features
Width
5 in
Material
Polypropylene
Depth
3.25 in
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBC54B
- Zoro #
- G023954974
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Depth
- 3.25 in
- Length
- 14 in
Details
- Item
- High Barrier Clear Cello Bags
- Material
- Polypropylene
Description
The high barrier properties of these large 5x3.25x14 in, 1.5 mil saran coated bags are perfect for large pretzel rods, popcorn or even olive oil bottles. The high oxygen, moisture and aroma barrier properties are also perfect for bath and body products such as lotion, bath bombs and bath salts. Cello bags also make a perfect addition to a gift basket. These bags are sold in a bulk carton of 1000. Complies with FDA regulations for food packaging.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.