Shop NASHVILLE WRAPS
See all product information
Create Account
Kraft Pinstripe Gourmet Window Box, Petite 3.75x3.75x2in, 24PK
- Mfr # 610BKR
- Zoro # G322923091
original price:Â $104.99 , new price: $89.25 , 14 percent off
new price:Â
$
89.25
/pk of 24, $3.72/ea
Key Features
Material
Cardboard
Overall Length
3.75 in
Overall Width
3.75 in
Includes
24 Pack
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 610BKR
- Zoro #
- G322923091
- UPC #
- -
- Country of Origin
- China
- Material
- Cardboard
- Includes
- 24 Pack
- Item
- Gourmet Rigid Window Boxes
- Color
- Kraft Brown
Dimensions
- Overall Length
- 3.75 in
- Overall Width
- 3.75 in
- Height
- 2 in
Description
These small square, brown kraft 2 piece boxes are sold in bulk. Rigid cardboard make them sturdy enough to hold heavy items. They have a varnish pinstripe for added style. They have a window in the lid that make them perfect for displaying your gourmet food and gifts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.