Lipstick Leopard Box Base, 4x4x3.5, 25PK

  • Mfr # GBB04LPL

  • Zoro # G222921753


product price:  $40.99
/pk 25, $1.64/ea

Key Features

Color
Multicolor
Includes
25 Pack
Material
Paperboard
Width
4 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GBB04LPL
Zoro #
G222921753
UPC #
634313076058
Country of Origin
China

Dimensions

Width
4 in
Length
4 in
Height
3.5 in

Details

Color
Multicolor
Includes
25 Pack
Item
Gourmet & Gift Boxes with Lids
Material
Paperboard

Description

Lipstick Leopard 4x4x3.5 box base sold in packs of 25. Lids sold separately. Packed flat. Automatic box construction. Mix & match colors!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.