Recycled White 2 Piece Gift Boxes, 12x12x10, 25PK
- Mfr # WC18
- Zoro # G722922205
original price:Â $151.99 , new price: $128.99 , 15 percent off
new price:Â
$
128.99
/pk of 25, $5.16/ea
Free Shipping & Returns
Key Features
Color
White
Includes
25 Pack
Material
Paperboard
Width
12 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC18
- Zoro #
- G722922205
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Includes
- 25 Pack
- Item
- White Gloss Gift Boxes
- Material
- Paperboard
Dimensions
- Width
- 12 in
- Length
- 12 in
- Depth
- 10 in
Description
100% Recycled White Gloss Gift Boxes in pack of 25 with light gray interiors & 2-piece lock corner top and bottom. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.