Red Bandana Tissue Paper, 20x30, 240PK

  • Mfr # P760B

  • Zoro # G322923916


product price:  $86.15
/pk 240, $0.36/ea

Key Features

Color
Red
Includes
240 Sheet Pack
Material
Paper
Width
20 in
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P760B
Zoro #
G322923916
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Length
30 in

Details

Color
Red
Includes
240 Sheet Pack
Item
Classic Tissue Paper
Material
Paper

Description

Red Bandana Tissue Paper by the 240 pack ream feature classic design in red and black. Tissue paper design printed on recycled paper or paper sourced from well managed forests. Green Way Eco Friendly Packaging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.