Smiley Balloons Sweet Treat Box, 4x4x4.5, 6PK

  • Mfr # 45591

  • Zoro # G022921557


product price:  $15.15
/pk 6, $2.53/ea

Key Features

Height
4 in
Material
Paperboard
Color
Multicolor
Overall Width
4 in
Includes
6 Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45591
Zoro #
G022921557
UPC #
648206455912
Country of Origin
China

Dimensions

Height
4 in
Overall Width
4 in
Overall Length
4.5 in

Details

Item
Favor Boxes
Material
Paperboard
Color
Multicolor
Includes
6 Pack

Description

Smiley Balloons Sweet Treat gift boxes are perfect for small birthday favors or gift away treat boxes!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.