Shop NASHVILLE WRAPS
See all product information
Create Account
White 2 Piece Pop Up Apparel Box, 19x12x3, 50PK
- Mfr # AB5E
- Zoro # G222922330
original price:Â $130.99 , new price: $111.99 , 14 percent off
new price:Â
$
111.99
/pk of 50, $2.24/ea
Free Shipping & Returns
Key Features
Depth
3 in
Includes
50 Pack
Material
Paperboard
Overall Length
19 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB5E
- Zoro #
- G222922330
- UPC #
- 719650111348
- Country of Origin
- United States
Dimensions
- Depth
- 3 in
- Overall Length
- 19 in
- Overall Width
- 12 in
Details
- Includes
- 50 Pack
- Material
- Paperboard
- Item
- White Apparel Boxes
- Color
- White
Description
White gloss apparel boxes are packed 50 per carton. 19x12x3 is used for dresses, suits, and place mats. Two-piece boxes are 100% Recycled - Board thickness is.020. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.