Shop NASHVILLE WRAPS
See all product information
Create Account
White Gourmet Shipping Box, 12x9x5, 6PK
- Mfr # 59WH
- Zoro # G722926890
original price:Â $92.79 , new price: $78.84 , 15 percent off
new price:Â
$
78.84
/pk of 6, $13.14/ea
Key Features
Material
Cardboard
Color
White
Outside Length
12 in
Depth
5 in
Includes
6 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59WH
- Zoro #
- G722926890
- UPC #
- 648206559030
- Country of Origin
- China
- Item
- Decorative Mailing Boxes
- Material
- Cardboard
- Color
- White
- Includes
- 6 Pack
Dimensions
- Outside Length
- 12 in
- Depth
- 5 in
- Outside Width
- 9 in
- Inside Length
- 12 in
- Inside Height
- 5 in
- Inside Width
- 9 in
Description
White gloss 12x9x5 shipping boxes for gourmet gifts. 1-piece boxes have a fold-over lid. Perfect for gourmet gift packaging!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.