Shop NASHVILLE WRAPS
See all product information
Create Account
Winter Pie Box, 9x9x2.5, 150PK
Mfr # BBWPB
Zoro # G922923187
product price:Â
$
203.99
/pk of 150, $1.36/ea
Free Shipping & Returns
Key Features
Material
Cardboard
Color
Multicolor
Outside Length
9 in
Outside Width
9 in
Includes
150 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BBWPB
- Zoro #
- G922923187
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Length
- 9 in
- Outside Width
- 9 in
- Depth
- 2.5 in
Details
- Material
- Cardboard
- Color
- Multicolor
- Item
- Winter Scene Pie Box
- Includes
- 150 Pack
Description
Winter Print Pie Box is 9x9x2 1/2 sold in pack of 150. This window box is perfect for pies and other baked goods. Box is also recylcable when window is removed. Making it a eco-friendly option for your business.