Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR AIRFIL AFKOVL29110
- Mfr # PMH8505-7-10G
- Zoro # G322508199
product price:Â
$
30.29
/ea
Sold in multiples of 2 for $60.58
Key Features
Replaces OEM Part
AIRFIL AFKOVL29110, BALDWIN PT9296MPG, DONALDSON DT02514UM, DONALDSON P567087, EPPENSTEINER 183108H10SLE000P, EPPENSTEINER 183108H10XLE000P, FILTER-MART 050666, FILTER-X XH02351, FILTREC DMD0008E10B, HYDAC/HYCON 1269146, HYDAC/HYCON 2080D10BN, HY-PRO HP25
Filter Media
MICROGLASS
Height
6.75
Micron Rating
10
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-7-10G
- Zoro #
- G322508199
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL29110, BALDWIN PT9296MPG, DONALDSON DT02514UM, DONALDSON P567087, EPPENSTEINER 183108H10SLE000P, EPPENSTEINER 183108H10XLE000P, FILTER-MART 050666, FILTER-X XH02351, FILTREC DMD0008E10B, HYDAC/HYCON 1269146, HYDAC/HYCON 2080D10BN, HY-PRO HP25
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.01
- Collapse Pressure
- 435
- OD Bottom
- 1.78
- OD Top
- 1.78
- Beta Ratio 1
- 200/13