HYDRAULIC FILTER - PRESSURE LINE FOR DINGBRO DXX7854
- Mfr # PEP290-6-10P-V
- Zoro # G322529057
product price:Â
$
23.69
/ea
Sold in multiples of 2 for
$47.38
Key Features
Replaces OEM Part
BALDWIN PT23311, DINGBRO DXX7854, DONALDSON P561485, DONALDSON P561486, EPPENSTEINER 290P10A000P, EPPENSTEINER 290P10P, FILTER-X XH02811, FILTRATION GROUP E290DN1010, FILTREC DVD290K10B, FILTREC DVD290K10V, JURA FILTRATION SH67429, MAIN FILTER MF0062053,
Filter Media
PAPER
Height
5.87
Micron Rating
10
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP290-6-10P-V
- Zoro #
- G322529057
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT23311, DINGBRO DXX7854, DONALDSON P561485, DONALDSON P561486, EPPENSTEINER 290P10A000P, EPPENSTEINER 290P10P, FILTER-X XH02811, FILTRATION GROUP E290DN1010, FILTREC DVD290K10B, FILTREC DVD290K10V, JURA FILTRATION SH67429, MAIN FILTER MF0062053,
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 1.98
- OD Top
- 1.98
- ID Top
- 0.95
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 5.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.