HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01632
- Mfr # PSH120-6-10SS-B
- Zoro # G122560410
product price:Â
$
97.75
/ea
Key Features
Replaces OEM Part
FILTER-X XH01632, FILTREC D260T10, JURA FILTRATION SH63441, MAIN FILTER MF0059194, SOFIMA 55635RD, SOFIMA CLE120RD1, SOFIMA LE120RD1, WIX D73A10T
Filter Media
304 SS WIRE
Height
5.63
Micron Rating
10
Collapse Pressure
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH120-6-10SS-B
- Zoro #
- G122560410
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.63
Details
- Replaces OEM Part
- FILTER-X XH01632, FILTREC D260T10, JURA FILTRATION SH63441, MAIN FILTER MF0059194, SOFIMA 55635RD, SOFIMA CLE120RD1, SOFIMA LE120RD1, WIX D73A10T
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 75
- OD Bottom
- 5.12
- OD Top
- 5.12
- ID Bottom
- 2.58
- ID Top
- 0.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.